Beli gauge pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Sealed-Type Pressure GaugeDeskripsi:-By adopting a sealed case, it can be used under conditions of rain or dew.-Pressure gauge structured to convey elastic deformation(movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.-JIS B 7505-1 standard
- monotaro Pressure GaugeDeskripsi:- Material : Body : SUS304 / Connection : Brass (brass) / display scale cover : PC- Case Shape : Vertical collarlessatribut:
- Case Shape: Vertical collarless
- Material: Body: SUS304 / Connection: Brass (brass) / display scale cover: PC
- Outer Diameter d (mm): 68
- The Outer Diameter (Ø mm): 60
- The connecting portion screw: G1 / 4
- Thickness (mm): 30.8
- NAGANO KEIKI Pressure GaugeDeskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- REED INSTRUMENTS Ultrasonic Thickness Gaugeatribut:
- UNSPSC: 41111623
- Base Material: Steel
- Brand: REED INSTRUMENTS
- Frequency (MHz): 5
- Product Type: Ultrasonic Thickness Gauge
- Standards: CE
- CARRSON Tire Pressure GaugeDeskripsi:Alat Ukur Tekanan Angin Carrson dapat di gunakan untuk ban sepeda, motor & untuk mobil dengan ukuran tekanan ban di bawah 7,5 bar. Dengan Alat Ukur Tekanan Angin Carrson dapat mengetahui tingkat keamanan roda kendaraan. Karena tekanan angin pada roda dapat menyusut walaupun tidak dipakai, sehingga tidak perlu khawatir pada saat bepergian.atribut:
- Tire Pressure Below (Bar): 7.5
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- monotaro Pressure GaugeDeskripsi:Pressure notation is a device that is easy to see.. It is a pressure gauge for replacement of regulator/filter regulator.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Working Pressure (MPa): 0 to 1
- Fluid: air
- Connection Thread: 1/8PT
- monotaro General-Purpose Pressure Gauge (R / Vertical)Deskripsi:Pneumatic, hydraulic, Other commonly used pressure measurement.atribut:
- Case Shape: Vertical collarless
- Thickness (mm): 29.3
- Accuracy: +/- 2.5% FS
- The outer diameter ( phi mm): 60
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Measurement Fluid: Pneumatic, hydraulic, other
- Measurement Range (MPa): 0-1.0
- The connecting portion screw: R1 / 4
- monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- TORA Tire Pressure GaugeDeskripsi:Spesification - Swivel angle chuck - Bigger dial for easy reading - Pressure relief valve - Shock resistantatribut:
- Size (inch): 5
- TECHCROFT Alat Pengukur Tekanan GSS100atribut:
- Dial size (mm): 100
- YAMAMOTO KEIKI Ordinary Pressure GaugeDeskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- NAGANO KEIKI General-Purpose Pressure Gauge (A Frame / Vertical) 75 PhiDeskripsi:An inexpensive general-purpose pressure gauge compatible with the JIS B7505 -1: 2007 Bourdon tube pressure gauge for measuring pneumatic, hydraulic and other general pressures.atribut:
- Performance: General, vibration proof (V)
- Dimension H (mm): 70
- Material: Glass / inorganic glass Case: Electrogalvanized steel sheet (SECC), black Cover / SUS430 / fabric
- Accuracy: JIS 1.6 class (according to JIS Accuracy Class)
- Minimum Scale (MPa): 0.02
- Nominal Dimensions (mm): phi 75
- Call: AT G3 / 8 75x1MPa
- Case Shape: Vertical A frame
- Connection Screw: G3 / 8
- Connection size: G3 / 8B
- Dimension F (mm): 18
- Dimensions d (mm): 80.5
- Material (Bourdon Tube): C6872T
- Material Co., Ltd.: C3604BD
- Measurement Fluid: Gas or liquid
- Operating Temperature Range (°C): -5 to 40
- Pressure Range (MPa): 0-1
- Thickness (mm): 35
- Weight (g): 300
- NAGANO KEIKI Normal Type Pressure Gauge (D Frame / Embedded Type) 60 PhiDeskripsi:Compatible with JIS B 7505-1 Bourdon tube pressure gauge. A pressure gauge with a structure that transmits the elastic deformation (movement) of the Bourdon tube to the pointer. Its simple structure makes it easy to handle. It can measure in a wide pressure range and is used in a wide range of fields.atribut:
- Connection size: G1 / 4B
- Type: Standard type pressure gauge (for indoor use)
- Material Co., Ltd.: CA203
- Outer Diameter (mm): 60
- Case Shape: D type embedded type
- TECHCROFT Pressure Gauge GSB100Deskripsi:Pressure Gauge Techcroft GSB-100Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere)atribut:
- Dial size (mm): 100
- WIKA Bourdon Tube Pressure GaugeDeskripsi:Applications: - Intended for adverse service conditions where pulsating or vibration exists - Suitable for corrosive environments and gaseous or liquid media that will not obstruct the pressure system - Hydraulics and compressors Ranges: Vacuum / Compound to 200 psi Pressure from 15 psi to 15,000 psi Pressure from 15 psi to 10,000 psi - 2inch size or other equivalent units of pressure or vacuum
- NAGANO Glycerin-filled Pressure Gaugeatribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- WIKA Pressure Gauge 212.53 TypeDeskripsi:- Intended for adverse service conditions where pulsating or vibration exists (with liquid filling) Hydraulics & compressors - Suitable for gaseous or liquid media that will not obstruct the pressure system - Vibration and shock resistant (with liquid filatribut:
- Dial Material: White ABS
- Dial size (mm): 63
Daftar Harga gauge pressure Terbaru March 2026
| NAGANO KEIKI Sealed-Type Pressure Gauge | Rp1.899.900 |
| monotaro Pressure Gauge | Rp129.900 |
| NAGANO KEIKI Pressure Gauge | Rp409.900 |
| REED INSTRUMENTS Ultrasonic Thickness Gauge | Rp9.999.900 |
| CARRSON Tire Pressure Gauge | Rp50.900 |
| TECHCROFT Pressure Gauge GSS63 | Rp419.900 |
| monotaro Pressure Gauge | Rp71.900 |
| TORA Tire Gauge Dial Type | Rp41.900 |
| monotaro General-Purpose Pressure Gauge (R / Vertical) | Rp109.900 |
| monotaro Vacuum Gauge (G / Vertical) (Pressure Gauge) | Rp149.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































/mwP103176824-2.jpg)
%20(Pressure%20Gauge)/d1P103193469-2.jpg)


/P102089620-1.jpg)

%2075%20Phi/8iP103652306-1.jpg)
%2060%20Phi/90P103652324-1.jpg)